"feral or connectors or feralconectors"
2,160 Found
NSI Tork
3/4" Thinwall Shrink 48"
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Company wide:
3M
Bus Bar Tubing, 3A, Red, 50' Roll
Item #: 0854285
CAT #: BBI-3A-Red-50' Rol
UPC: 051135357279
Company wide:
3M
Bus Bar Tubing, 3A, Red, 20' Roll
Item #: 0730167
CAT #: BBI-3A-Red-20' Rol
UPC: 051135357262
Company wide:
NSI Tork
1/2" Thinwall Shrink 48"
Item #: 0250830
CAT #: TWHS-500-48
UPC: 662381013750
Company wide:
3M
Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23", Red
Item #: 0868320
CAT #: BBI9ARD50'
UPC: 051135358771
Company wide:
3M
Bus Bar Tubing, 5A, Red
Item #: 0699412
CAT #: BBI-5A-Red-50' Rol
UPC: 051135357316
Company wide:
NSI Tork
3/16" Thinwall Shrink 48"
Item #: 0250810
CAT #: TWHS-187-48
UPC: 662381013637
Company wide:
NSI Tork
1.5" Thin Wall Heat Shrink
Item #: 0250804
CAT #: TWHS-1500-25B
UPC: 662381014580
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Item #: 0063364
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089643
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item #: 0063372
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089728
Company wide:
HellermannTyton
Thin Wall Heat Shrink, 1/2", 12.7/6.4, Black
Item #: 0002306
CAT #: 309-65164
UPC: 089306362012
Company wide:
HellermannTyton
Thin Wall Heat Shrink, 4', 3/8", 9.5/4.8, Black
Item #: 0002303
CAT #: 309-65154
UPC: 089306362524
Company wide:
Ideal
Thermo-Shrink® Hvy Ht Shnk,12"L, 4/0-400MCM, 10/Pk
Item #: 0028784
CAT #: 46-357
UPC: 783250463572
Company wide:
HellermannTyton
Heat Shrink Tube, 4', 3.5:1, 1.25", 33/8, Black
Item #: 1258161
CAT #: 321-50012
UPC: 089306363101
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Company wide:
NSI Tork
1/8" Thinwall Shrink 48"
Item #: 0250801
CAT #: TWHS-125-48
UPC: 662381013606
Company wide:
3M
Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86", Red
Item #: 0273357
CAT #: BBI-5A-Red-20' Rol
UPC: 051135357309
Company wide:
3M
KIT, SJ-1A SPLICE JACKET
3MÖ Cold Shrink Splice Jacket Kits SJ Series are a series of open ended, tubular, rubber sleeves that combined with Scotch« Rubber Mastic Tape 2228 provide a sealed jacket over cable splices installed on jacketed power cable. The Scotch« Rubber Mastic Tape 2228 helps assure a seal between the cable jacket and the cold shrink jacket tube. It is also used to seal around a cable ground conductor. The cold shrink jacket tube is provided in an expanded state, mounted on two inner supporting plastic cores. As supplied in this prestretched condition, the tube is ready for field installation. The jacketing tube is made of EPDM rubber which contains no chlorides or sulfurs. Three kit sizes cover an application range of 0.95-4.00 (24-102 mm).
Item #: 0876568
CAT #: SJ-1A
UPC: 054007697428
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
NSI Tork
Heat Shrink End Cap 125
Easy-Splice Heat Shrinkable End Cap 4/0 AWG - 750 MCM These caps replace greases, tapes, epoxy, encapsulation, or dips. In most sizes, installation may be accomplished in less than one minute. Heat-shrinkable end caps provide for efficient and positive cable end sealing. Made of thermally stabilized polyolefin, the interior of the HSC is coated with a meltable sealant to assure a watertight seal, complete insulation, abrasion and corrosion resistance. Seals may be affected over lead, steel, aluminum, copper and all standard plastic and elastomeric insulating materials and conduit. HSC end sealing caps are qualified to ANSI C119.1-1986 and rated to ICEA electrical withstand test for 1,000 volts. HSC end sealing caps can be used as a live seal for cables carrying up to 1,000 volts. They can also be used as end seals for storing and pulling de-energized cable.
Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
.750/ .375 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
.125/ .062 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Category:
Thin Wall Heat Shrink
Company wide:
3M
Bus Bar Tubing, 3A, Red, 50' Roll
3M Tubing BBI-A is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars.
Item #: 0854285
CAT #: BBI-3A-Red-50' Rol
UPC: 051135357279
Category:
Bus Bar Heat Shrink Tubing
Company wide:
3M
Bus Bar Tubing, 3A, Red, 20' Roll
3M BBI-A tubing is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars.
Item #: 0730167
CAT #: BBI-3A-Red-20' Rol
UPC: 051135357262
Category:
Bus Bar Heat Shrink Tubing
Company wide:
NSI Tork
1/2" Thinwall Shrink 48"
.500/ .250 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250830
CAT #: TWHS-500-48
UPC: 662381013750
Category:
Thin Wall Heat Shrink
Company wide:
3M
Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23", Red
Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar
Item #: 0868320
CAT #: BBI9ARD50'
UPC: 051135358771
Category:
Bus Bar Heat Shrink Tubing
Company wide:
3M
Bus Bar Tubing, 5A, Red
3M Tubing BBI-A is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars.
Item #: 0699412
CAT #: BBI-5A-Red-50' Rol
UPC: 051135357316
Category:
Heat Shrink Kits
Company wide:
NSI Tork
3/16" Thinwall Shrink 48"
.187/ .093 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250810
CAT #: TWHS-187-48
UPC: 662381013637
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
1.5" Thin Wall Heat Shrink
1.50/ .750 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250804
CAT #: TWHS-1500-25B
UPC: 662381014580
Category:
Thin Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0063364
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089643
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0063372
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089728
Category:
Heavy Wall Heat Shrink
Company wide:
HellermannTyton
Thin Wall Heat Shrink, 1/2", 12.7/6.4, Black
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 1/2", 12.7/6.4 Dia, PO, Black
Item #: 0002306
CAT #: 309-65164
UPC: 089306362012
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
3/4" Thin Shrink
.750/ .375 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0158495
CAT #: TWHS-750-25B
UPC: 662381014528
Category:
Thin Wall Heat Shrink
Company wide:
HellermannTyton
Thin Wall Heat Shrink, 4', 3/8", 9.5/4.8, Black
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 3/8", 9.5/4.8 Dia, PO, Black
Item #: 0002303
CAT #: 309-65154
UPC: 089306362524
Category:
Thin Wall Heat Shrink
Company wide:
Ideal
Thermo-Shrink® Hvy Ht Shnk,12"L, 4/0-400MCM, 10/Pk
IDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.160 IN, Length: 12 IN, Volume Resistivity: 1013 OHM -CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG C Recommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500 PCT (168 HR At 175 DEG C Tensile Strength Elongation), Cable Range: 2/0 AWG - 350 MCM, Nominal Recoveredi.d. (max.): 0.470 IN, Expanded I.d. (min.): 1.500, Copper Corrosion: Non-Corrosive, Ultimate Elongation: 600 PCT Min., Model: TS-46-1500
Item #: 0028784
CAT #: 46-357
UPC: 783250463572
Category:
Heavy Wall Heat Shrink
Company wide:
HellermannTyton
Heat Shrink Tube, 4', 3.5:1, 1.25", 33/8, Black
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.25", 33/8 dia, PO, Rated Up to 1000V Only, Black
Item #: 1258161
CAT #: 321-50012
UPC: 089306363101
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
.375/ .187 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Category:
Thin Wall Heat Shrink
Company wide:
3M
250 MCM to 1000 MCM Cold Shrink
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 250 MCM - 1000 MCM, Insulation Diameter Range: 0.94" - 1.81". For use in Terminating 15 kV Concentric Neutral or Jacketed Concentric Neutral Cables.
Item #: 0577480
CAT #: 5672
UPC: 054007337997
Category:
Medium Voltage Indoor Cold Shrink
Company wide:
NSI Tork
1/8" Thinwall Shrink 48"
.125/ .062 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250801
CAT #: TWHS-125-48
UPC: 662381013606
Category:
Thin Wall Heat Shrink
Company wide:
3M
Bus Bar Tubing, 9A, Red
3M Tubing BBI-A is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars.
Item #: 0923583
CAT #: BBI9ARD20'
UPC: 051135358764
Category:
Bus Bar Heat Shrink Tubing
Company wide:
3M
Bus Bar Tubing, 8A, Red
3M Tubing BBI-A is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars.
Item #: 0227037
CAT #: BBI8ARD20'
UPC: 051135357361
Category:
Bus Bar Heat Shrink Tubing
Company wide:
3M
Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86", Red
Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 20 Foot Roll.
Item #: 0273357
CAT #: BBI-5A-Red-20' Rol
UPC: 051135357309
Category:
Bus Bar Heat Shrink Tubing
Company wide:
2,160 Items found