Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86", Red

Item #: 0273357

Cat #: BBI-5A-Red-20' Rol

UPC: 051135357309

$ 81.20 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 20 Foot Roll.

Overview

Heat Shrink Tubing For Bus Bar, Circumference: 6.67 - 10.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 20 Foot Roll.
Also known as: 051135357309, BBI-5A-Red-20' Rol, MMMBBI5ARed20Roll

Specifications

Material: Polyolefin
Color: Red
Length: 20 ft
Material: Polyolefin
Length: 20 ft
Color: Red