Heat Shrink Tube, 4', 3.5:1, 1.25", 33/8, Black

Item #: 1258161

Cat #: 321-50012

UPC: 089306363101

$ 25.09 EA
Company wide:
264 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.25", 33/8 dia, PO, Rated Up to 1000V Only, Black

Overview

Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.25", 33/8 dia, PO, Rated Up to 1000V Only, Black

HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyolefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C).

Also known as: 089306363101, 321-50012, TYN32150012

Specifications

Color: Black
Color: Black