Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black
Item #: 0063364
Cat #: ITCSN-0400-48"-Bla
UPC: 054007089643
$ 49.67 EA
Company wide:
377
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089643, ITCSN-0400-48"-Bla, MMMITCSN040048
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 4 ft |
| Allowable Gauge Range: | 12 - 6 |
| Volts AC: | 1kV |
| Length: | 4 ft |
| Color: | Black |
| Allowable Gauge Range: | 12 - 6 |