1.5" Thin Wall Heat Shrink

Item #: 0250804

Cat #: TWHS-1500-25B

UPC: 662381014580

$ 449.69 EA
Company wide:
0 in stock
Documents & Guides
1.50/ .750 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.

Overview

1.50/ .750 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Also known as: 662381014580, TWHS-1500-25B, NSITWHS150025B

Specifications

Length: 25 ft
Material: Polyolefin
Volts AC: 600
Size: 1 1/2 in
Length: 25 ft
Volts AC: 600
Material: Polyolefin
Size: 1 1/2 in