250 MCM to 1000 MCM Cold Shrink

Item #: 0577480

Cat #: 5672

UPC: 054007337997

$ 128.26 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 250 MCM - 1000 MCM, Insulation Diameter Range: 0.94" - 1.81". For use in Terminating 15 kV Concentric Neutral or Jacketed Concentric Neutral Cables.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 250 MCM - 1000 MCM, Insulation Diameter Range: 0.94" - 1.81". For use in Terminating 15 kV Concentric Neutral or Jacketed Concentric Neutral Cables.
Also known as: 054007337997, 5672, MMM5672

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 250 - 1000
Volts AC: 15kV
Allowable Gauge Range: 250 - 1000
Color: Black