Search results

1,390,243 Found
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Item #: 0369296
CAT #: LV1
UPC: 018997581754
Company wide:
Multiple

Rigid 1-Hole Strap 1"

Item #: 0065813
CAT #: 1RS1H
UPC: 784564104120
Company wide:
Multiple

EMT Set Screw Coupling, Steel, 1 inch

Item #: 0066363
CAT #: 1ESSSCP
UPC: 784564104625
Company wide:
Multiple

Coupling, 1-1/4" Diameter, PVC, Gray

Item #: 0069130
CAT #: 114PCP
UPC: 980060061046
Company wide:
Arlington

EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel

Item #: 0641063
CAT #: 822ART
UPC: 018997820471
Company wide:
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

Item #: 0140487
CAT #: GFNT2-W
UPC: 078477712764
Company wide:
Multiple

1-1/4" EMT Conduit, Steel, 10' Length

Item #: 0065842
CAT #: 114E
UPC: 980010020048
Company wide:
American Fittings

Reusable Liquid Tight Connector, 1/2"

Item #: 0807775
CAT #: STR 50
UPC: 662364300501
Company wide:
Multiple

3/4" PVC Female Terminal Adapter.

Item #: 0069271
CAT #: 34PFA
UPC: 980060062425
Company wide:
Multiple

Box Adapter, 2" Diameter, PVC, Gray

Item #: 0069189
CAT #: 2PBA
UPC: 980060062661
Company wide:
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Company wide:
Leviton

Decora Wallplate, 3-Gang, Thermoset, White

Item #: 0035794
CAT #: 80411-W
UPC: 078477488669
Company wide:
Multiple

1/2" Galvanized Coupling

Item #: 0065874
CAT #: 12RCP
UPC: 980020001310
Company wide:
Kidde Fire

Combo Smoke & CO Alarm, Hardwired, AA Battery Backup

Item #: 2176280
CAT #: CUACFEX
UPC: 047871330836
Company wide:
Juno Lighting

6" LED Ultra-Thin Switchable Downlight, Dimmable

Item #: 1909394
CAT #: WF6 SWW5 90CRI MW
UPC: 194994243731
Company wide:
Allied Moulded

Switchbox, 2 Gang, Old Work, 3-3/8" Deep, Thermoplastic, Black

Item #: 0692458
CAT #: P-240OW
UPC: 085339249122
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Blue, 500'

Item #: 0062613
CAT #: 12THHNCSTRBLUX500
UPC: 980100229306
Company wide:
Multiple

Sweetbriar, (2) 4/0, (1) 2/0, Aluminum, Cut to Length

Item #: 0062925
CAT #: 4A22A1URDSWEX1000
UPC: 739373886859
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Company wide:
Multiple

Conduit Body With Cover and Gasket, Type LB, 3/4", PVC

Item #: 0069279
CAT #: 34PLB
UPC: 980060065426
Company wide:
Leviton

Decora Wallplate, 2-Gang, Nylon, White

Item #: 0165212
CAT #: 80409-NW
UPC: 078477488508
Company wide:
Multiple

NM-B - 10/2 Solid Copper Orange 250'

Item #: 0062402
CAT #: 102NMBGX250C
UPC: 980100163105
Company wide:
Multiple

EMT Set Screw Connector, Steel, 1 inch

Item #: 0066362
CAT #: 1ESSSCN
UPC: 784564104526
Company wide:
Metal Products

3" x 1-1/2" Safety Plate

Item #: 0178821
CAT #: SP316100
UPC:
Company wide:
Arlington

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic

Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Item #: 0369296
CAT #: LV1
UPC: 018997581754
Company wide:
Multiple

Rigid 1-Hole Strap 1"

Rigid Conduit Strap, 1-Hole, Size: 1 Inch, Steel, For Use With Rigid/IMC Conduit
Item #: 0065813
CAT #: 1RS1H
UPC: 784564104120
Company wide:
Multiple

EMT Set Screw Coupling, Steel, 1 inch

EMT Set Screw Coupling, 1 inch, Material: Steel
Item #: 0066363
CAT #: 1ESSSCP
UPC: 784564104625
Company wide:
Multiple

Coupling, 1-1/4" Diameter, PVC, Gray

Coupling, 1-1/4 Inch Diameter, PVC, Gray
Item #: 0069130
CAT #: 114PCP
UPC: 980060061046
Category: PVC Couplings
Company wide:
Arlington

EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel

EMT Compression Connector, 1 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
Item #: 0641063
CAT #: 822ART
UPC: 018997820471
Company wide:
Leviton

20A GFCI Commercial Grade Decora Receptacle, 5-20R, White

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 0140487
CAT #: GFNT2-W
UPC: 078477712764
Company wide:
Multiple

1-1/4" EMT Conduit, Steel, 10' Length

1-1/4 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065842
CAT #: 114E
UPC: 980010020048
Company wide:
American Fittings

Reusable Liquid Tight Connector, 1/2"

1/2 Inch Steel Reusable Liquid Tight Connector
Item #: 0807775
CAT #: STR 50
UPC: 662364300501
Company wide:
Multiple

3/4" PVC Female Terminal Adapter.

3/4" PVC Female Terminal Adapter.
Item #: 0069271
CAT #: 34PFA
UPC: 980060062425
Company wide:
Multiple

Box Adapter, 2" Diameter, PVC, Gray

Box Adapter, 2 Inch Diameter, PVC, Gray
Item #: 0069189
CAT #: 2PBA
UPC: 980060062661
Company wide:
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15527.*
Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Company wide:
Leviton

Decora Wallplate, 3-Gang, Thermoset, White

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0035794
CAT #: 80411-W
UPC: 078477488669
Company wide:
Multiple

1/2" Galvanized Coupling

1/2 Inch Galvanized Rigid Coupling
Item #: 0065874
CAT #: 12RCP
UPC: 980020001310
Company wide:
Kidde Fire

Combo Smoke & CO Alarm, Hardwired, AA Battery Backup

FireX Combination Smoke & Carbon Monoxide Alarm, Hardwired with AA Backup Battery, Ordering number: 21033083
Item #: 2176280
CAT #: CUACFEX
UPC: 047871330836
Company wide:
Juno Lighting

6" LED Ultra-Thin Switchable Downlight, Dimmable

6 Inch LED Ultra-Thin Wafer Switchable Downlight, Dimmable 100-10%, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1909394
CAT #: WF6 SWW5 90CRI MW
UPC: 194994243731
Company wide:
Allied Moulded

Switchbox, 2 Gang, Old Work, 3-3/8" Deep, Thermoplastic, Black

Switchbox, 2 Gang, Old Work, 3-11/16 x 4-1/8 x 3-3/8 Inch, 40 Cubic Inch, Thermoplastic, Black, Includes Wing Brackets, For Use With Nonmetallic Sheathed Cable
Item #: 0692458
CAT #: P-240OW
UPC: 085339249122
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Blue, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.
Item #: 0062613
CAT #: 12THHNCSTRBLUX500
UPC: 980100229306
Company wide:
Multiple

Sweetbriar, (2) 4/0, (1) 2/0, Aluminum, Cut to Length

(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352", 1000 Foot Reel., Cut to Length
Item #: 0062925
CAT #: 4A22A1URDSWEX1000
UPC: 739373886859
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Company wide:
Multiple

Conduit Body With Cover and Gasket, Type LB, 3/4", PVC

Conduit Body, Type: LB, Size: 3/4", Material: PVC. Includes: Cover & Gasket.
Item #: 0069279
CAT #: 34PLB
UPC: 980060065426
Company wide:
Leviton

Decora Wallplate, 2-Gang, Nylon, White

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Item #: 0165212
CAT #: 80409-NW
UPC: 078477488508
Company wide:
Multiple

NM-B - 10/2 Solid Copper Orange 250'

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 0062402
CAT #: 102NMBGX250C
UPC: 980100163105
Category: 10 AWG NM-B
Company wide:
Multiple

EMT Set Screw Connector, Steel, 1 inch

EMT Set Screw Connector, 1 inch, Material: Steel
Item #: 0066362
CAT #: 1ESSSCN
UPC: 784564104526
Company wide:
Metal Products

3" x 1-1/2" Safety Plate

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 3" x 1-1/2". Package of 100.
Item #: 0178821
CAT #: SP316100
UPC:
Company wide:
Over 1,390,243 Items found