3" x 1-1/2" Safety Plate

Item #: 0178821

Cat #: SP316100

UPC:

$ 0.22 EA
Company wide:
322,701 in stock
Documents & Guides
Safety Plate, Material: Steel, 16 Gauge, Dimensions: 3" x 1-1/2". Package of 100.

Overview

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 3" x 1-1/2". Package of 100.

Nail plates are flat strips of galvanized steel which have been punched to create multiple small prongs on one side. These are hammered into the surface of adjacent pieces of timber to hold them together. They are widely used in framed structures and in the prefabrication of structural elements such as trusses.

Also known as: SP316100, 3SPX100, strike plates, Nail plates

Specifications

Width: 1 1/2 in
Length: 3 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 3 in