Decora Wallplate, 2-Gang, Nylon, White

Item #: 0165212

Cat #: 80409-NW

UPC: 078477488508

$ 1.62 EA
Company wide:
9,471 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White

Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477488508, 80409-NW, LEV80409NW

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Material: Thermoplastic, Nylon