1
more

Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Item #: 0369296
Cat #: LV1
UPC: 018997581754
$ 2.30 EA
Company wide:
6,875
in stock
Documents & Guides
Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Overview
Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.
Also known as: 018997581754, LV1, ARLLV1, low voltage ring, picture frame, mud ring, 1-gang afterset ring, no back box, cut in ring, data ring
Specifications
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Color: | Black |
| Gangs: | 1 |
| Material: | Plastic |