Fender Washer, 3/8 x 1-1/4", Steel

Item #: 0071996

Cat #: FENW38114

UPC: 781002155270

$ 0.39 EA
Company wide:
109,180 in stock
Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15527.*

Overview

Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15527.*

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002155270, FENW38114, 38114FW

Specifications

Length: 1 1/4 in
Diameter: 3/8 in
Material: Steel
Length: 1 1/4 in
Material: Steel
Diameter: 3/8 in