Switchbox, 2 Gang, Old Work, 3-3/8" Deep, Thermoplastic, Black

Item #: 0692458

Cat #: P-240OW

UPC: 085339249122

$ 7.19 EA
Company wide:
3,759 in stock
Documents & Guides
Switchbox, 2 Gang, Old Work, 3-11/16 x 4-1/8 x 3-3/8 Inch, 40 Cubic Inch, Thermoplastic, Black, Includes Wing Brackets, For Use With Nonmetallic Sheathed Cable

Overview

Switchbox, 2 Gang, Old Work, 3-11/16 x 4-1/8 x 3-3/8 Inch, 40 Cubic Inch, Thermoplastic, Black, Includes Wing Brackets, For Use With Nonmetallic Sheathed Cable

Old Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339249122, P-240OW, ALLP240OW, cut in box, 2G RETRO, 2G pop in, Nail on, 2g bang up

Specifications

Gangs: 2
Mounting: Clamp, Bracket, Ears
Color: Black
Depth: 3 3/8 in
Material: Thermoplastic
Cubic Inches: 40 in³
Gangs: 2
Color: Black
Material: Thermoplastic
Mounting: Clamp, Bracket, Ears
Depth: 3 3/8 in
Cubic Inches: 40 in³