Search results

407 Items found
SOG Specialty Knives

Key Knife, Stainless Steel Blade, Brass Key, 1.5"

Item #: 0003580
CAT #: KEY102CP
UPC: 729857999434
Company wide:
SOG Specialty Knives

Centi I - Knife

Item #: 1306242
CAT #: CE1002-CP
UPC: 729857007023
Company wide:
SOG Specialty Knives

Flare - Folding Knife

Item #: 1267609
CAT #: FLA1001-CP
UPC: 729857007887
Company wide:
SOG Specialty Knives

Kilowatt Wire Stripper/Utility Knife

Item #: 0066196
CAT #: EL01-CP
UPC: 729857994309
Company wide:
SOG Specialty Knives

Throwing Hawks - (3 Pack), Nylon Sheath

Item #: 0180497
CAT #: TH1001CP
UPC: 729857002486
Company wide:
SOG Specialty Knives

POWERPINT - Mini Multi-Tool

Item #: 1415940
CAT #: PP1001-CP
UPC: 729857007917
Company wide:
SOG Specialty Knives

Folding Knife, 3.4" Partially Serrated Blade

Item #: 0120064
CAT #: FF25-CP
UPC: 729857996631
Company wide:
SOG Specialty Knives

Flint - Survival And Defensive Tool

Item #: 0257143
CAT #: FT1001CP
UPC: 729857006385
Company wide:
SOG Specialty Knives

Folding Knife, 2.75" Clip Point Blade

Item #: 0197359
CAT #: EZ1-CP
UPC: 729857004169
Company wide:
SOG Specialty Knives

SOG Kukri Machete

Item #: 0106806
CAT #: MC11N
UPC: 729857000482
Company wide:
SOG Specialty Knives

TERMINUS XR G10 Folding Knife, Crimson

Item #: 1740055
CAT #: TM1023-CP
UPC: 729857009737
Company wide:
SOG Specialty Knives

Keytron Keychain Folder

Item #: 0494872
CAT #: KT1001CP
UPC: 729857007993
Company wide:
SOG Specialty Knives

Fielder - G10 Lockback Folding Knife

Item #: 1417429
CAT #: FF38-CP
UPC: 729857001823
Company wide:
SOG Specialty Knives

SOG Fling Throwing Knife Set

Item #: 0044158
CAT #: FX41NCP
UPC: 729857998932
Company wide:
SOG Specialty Knives

Multi Tool, Stainless Steel, Black

Item #: 0197334
CAT #: SM1001CP
UPC: 729857004350
Company wide:
SOG Specialty Knives

Powerlock Eod W/ V-Cutter Multi-Tool

Item #: 1417426
CAT #: B63N-CP
UPC: 729857993982
Company wide:
SOG Specialty Knives

Aegis FLK Folding Lockback Knife

Item #: 1439097
CAT #: 14-41-02-42
UPC: 729857009102
Price good while supplies last
Company wide:
SOG Specialty Knives

Camp Axe

Item #: 0257142
CAT #: CH1001CP
UPC: 729857006361
Company wide:
SOG Specialty Knives

Trenching Shovel

Item #: 0120135
CAT #: F08N
UPC: 729857993296
Company wide:
SOG Specialty Knives

Escape FL - Folding Knife

Item #: 1585369
CAT #: 14-52-01-57
UPC: 729857009096
Company wide:
SOG Specialty Knives

Knife Sharpener

Item #: 0857959
CAT #: SH-02
UPC: 729857992466
Company wide:
SOG Specialty Knives

Tomahawk, Steel, Black

Item #: 0151571
CAT #: SK1001CP
UPC: 729857002530
Company wide:
SOG Specialty Knives

Sogfari Machete - 13" Machete

Item #: 0841337
CAT #: MC01-N
UPC: 729857992589
Company wide:
SOG Specialty Knives

Poweraccess - Multi-Tool/Utility Knife

Item #: 1740031
CAT #: PA1001-CP
UPC: 729857006392
Company wide:
SOG Specialty Knives

Key Knife, Stainless Steel Blade, Brass Key, 1.5"

Key Knife, Straight Edge, Folding 1.5" Stainless Steel Blade, Brass Key.
Item #: 0003580
CAT #: KEY102CP
UPC: 729857999434
Company wide:
SOG Specialty Knives

Centi I - Knife

Centi I - Knife
Item #: 1306242
CAT #: CE1002-CP
UPC: 729857007023
Company wide:
SOG Specialty Knives

Flare - Folding Knife

Flare - Folding Knife, Blade Length: 3.5", Closed Length: 4.5", Stainless Steel Blade
Item #: 1267609
CAT #: FLA1001-CP
UPC: 729857007887
Company wide:
SOG Specialty Knives

Kilowatt Wire Stripper/Utility Knife

Kilowatt Wire Stripper/Utility Knife Features: Stripper Bar For Wire Sizes: 10-22, Adjustable Spring-Loaded UTP/Wire Stripper In The Back, & Hole Stripper That Uses The Main Blade, Closed Length: 3.4", Stainless Steel Blade
Item #: 0066196
CAT #: EL01-CP
UPC: 729857994309
Company wide:
SOG Specialty Knives

Throwing Hawks - (3 Pack), Nylon Sheath

Throwing Hawks, Tomahawks/Hatchets, (3 Pack), Includes Nylon Sheath, Overall Length: 10.75", Material: Steel, Color: Black
Item #: 0180497
CAT #: TH1001CP
UPC: 729857002486
Company wide:
SOG Specialty Knives

POWERPINT - Mini Multi-Tool

POWERPINT - Mini Multi-Tool Features: Awl, Blade (Fully Serrated), Blade (Straight Edge), Bottle Opener, Can Opener, File (3-Sided), Flat Screwdriver (Small), Gripper, Hex Bit Driver (1/4"), Jewelry Driver, Line Cutter, Needle Nose Pliers, Phillips Screwdriver, Protractor, Ruler, Scissors, Wire Cutter (Hard), Wire Cutter (Soft), Tool Length: 5", Stainless Steel
Item #: 1415940
CAT #: PP1001-CP
UPC: 729857007917
Company wide:
SOG Specialty Knives

Folding Knife, 3.4" Partially Serrated Blade

Folding Knife, Lockback, Clip Point, Partially Serrated Blade, Overall Length: 8.20 In, Blade Length: 3.4 In
Item #: 0120064
CAT #: FF25-CP
UPC: 729857996631
Company wide:
SOG Specialty Knives

Flint - Survival And Defensive Tool

Flint - Survival And Defensive Tool, Overall Length: 4.3", Includes: Fire Starter, Steel Wool Tinder Compartment, Carbide-Tipped Glass Breaker & Safety Whistle
Item #: 0257143
CAT #: FT1001CP
UPC: 729857006385
Company wide:
SOG Specialty Knives

Folding Knife, 2.75" Clip Point Blade

Folding Knife, Lockback, Clip Point Blade, Blade Length: 2.75 In
Item #: 0197359
CAT #: EZ1-CP
UPC: 729857004169
Company wide:
SOG Specialty Knives

SOG Kukri Machete

SOG Kukri Machete, Overall Length: 18", Blade Length: 12", Finish: Hardcased Black.
Item #: 0106806
CAT #: MC11N
UPC: 729857000482
Company wide:
SOG Specialty Knives

TERMINUS XR G10 Folding Knife, Crimson

TERMINUS XR G10 Folding Lock-Back Knife, Overall Length: 7.21", Closed Length: 4.26", D2 Steel Blade, Crimson Handle
Item #: 1740055
CAT #: TM1023-CP
UPC: 729857009737
Company wide:
SOG Specialty Knives

Keytron Keychain Folder

Keytron Keychain Folding Knife, Overall Length (Open): 5.3", Closed Length: 3.5", Blade Length: 1.8", Material: Stainless Steel, Built In Key Ring and Bottle Opener
Item #: 0494872
CAT #: KT1001CP
UPC: 729857007993
Company wide:
SOG Specialty Knives

Fielder - G10 Lockback Folding Knife

Fielder - Lockback Folding Knife, Overall Length: 7.8", Blade Length: 3.3", Material: Stainless Steel
Item #: 1417429
CAT #: FF38-CP
UPC: 729857001823
Company wide:
SOG Specialty Knives

SOG Fling Throwing Knife Set

SOG Fling Throwing Knife Set, Overall Length: 9.5", Blade Length: 2.8", Finish: Polished, Nylon Sheath, Clam Pack
Item #: 0044158
CAT #: FX41NCP
UPC: 729857998932
Company wide:
SOG Specialty Knives

Multi Tool, Stainless Steel, Black

Multi-Purpose Tool, Stainless Steel, Black, Features: 4" Hex Bit Driver, 1/4" Wrench, 3/8" Wrench, 5/16" Wrench, Bottle Opener, Carbide Sharpener, Cord Cutter, Large Flat Screwdriver, Nail Puller, Philips Screwdriver, Pry Bar, Small Flat Screwdriver.
Item #: 0197334
CAT #: SM1001CP
UPC: 729857004350
Company wide:
SOG Specialty Knives

Powerlock Eod W/ V-Cutter Multi-Tool

Powerlock Eod W/ V-Cutter Multi-Tool/Utility Knife, Overall Length: 7", Features: 1/4" Driver, Awl, Blade (Partially Serrated), Bolt Grip Channel, Bottle Opener, Can Opener, Crimper (Blasting Cap), File (3-Sided), Flat Screwdriver (Large), Flat Screwdriver (Medium), Needle Nose Pliers, Phillips Screwdriver, Ruler & Scissors
Item #: 1417426
CAT #: B63N-CP
UPC: 729857993982
Company wide:
SOG Specialty Knives

Aegis FLK Folding Lockback Knife

Aegis FLK Folding Lockback Knife, Material: Stainless Steel, Overall Length (Open): 8", Closed Length: 4.6", Fixed Belt Clip
Item #: 1439097
CAT #: 14-41-02-42
UPC: 729857009102
Price good while supplies last
Company wide:
SOG Specialty Knives

Camp Axe

Camp Axe, Overall Length: 11.5", Material: Stainless Steel, Sheath Included
Item #: 0257142
CAT #: CH1001CP
UPC: 729857006361
Company wide:
SOG Specialty Knives

Trenching Shovel

Trenching Shovel, Overall Length: 18.25", Weight: 24.50oz
Item #: 0120135
CAT #: F08N
UPC: 729857993296
Company wide:
SOG Specialty Knives

Escape FL - Folding Knife

Escape FL - Folding Knife, Thumb Hole Deployment, Blade Length: 3", Closed Length: 4.25", Stainless Steel
Item #: 1585369
CAT #: 14-52-01-57
UPC: 729857009096
Company wide:
SOG Specialty Knives

Knife Sharpener

Knife Sharpener, Material: Glass/Reinforced Nylon
Item #: 0857959
CAT #: SH-02
UPC: 729857992466
Category: Sharpeners
Company wide:
SOG Specialty Knives

Tomahawk, Steel, Black

Tomahawk, Blade Length: 3 Inch, Overall Length: 12.1 Inch, Material/Finish: Steel/Black.
Item #: 0151571
CAT #: SK1001CP
UPC: 729857002530
Company wide:
SOG Specialty Knives

Sogfari Machete - 13" Machete

Sogfari Machete - 13" Machete, Overall Length: 19", Material: Steel, Includes Belt Loop Sheath
Item #: 0841337
CAT #: MC01-N
UPC: 729857992589
Company wide:
SOG Specialty Knives

Poweraccess - Multi-Tool/Utility Knife

Poweraccess Multi-Tool Features: Awl, Blade (Straight), Bolt/Nut Gripper, Bottle Opener, Can Opener, Crimpers, File (3-Sided), Flat Screwdriver (Large),Flat Screwdriver (Medium), Flat Screwdriver (Small), Hex Bit Driver (Magnetic 1/4"), Jewelry Driver, Phillips Screwdriver, Pliers, Protractor, Ruler, Wire Cutter (Hard), Wire Cutter (Soft), Closed Length: 4.1", Stainless Steel
Item #: 1740031
CAT #: PA1001-CP
UPC: 729857006392
Company wide:
407 Items found