Folding Knife, 2.75" Clip Point Blade

Item #: 0197359

Cat #: EZ1-CP

UPC: 729857004169

$ 45.00 EA
Company wide:
36 in stock
Documents & Guides
Folding Knife, Lockback, Clip Point Blade, Blade Length: 2.75 In

Overview

Folding Knife, Lockback, Clip Point Blade, Blade Length: 2.75 In
Also known as: 729857004169, EZ1-CP, SOGEZ1CP

Specifications

Length: 2.75 in
Type: Lockback Knife, Knife
Color: Silver
Length: 2.75 in
Color: Silver
Type: Lockback Knife, Knife