Aegis FLK Folding Lockback Knife

Item #: 1439097

Cat #: 14-41-02-42

UPC: 729857009102

$ 26.00 EA
Clearance
Price good while supplies last
Company wide:
44 in stock
Documents & Guides
Aegis FLK Folding Lockback Knife, Material: Stainless Steel, Overall Length (Open): 8", Closed Length: 4.6", Fixed Belt Clip

Overview

Aegis FLK Folding Lockback Knife, Material: Stainless Steel, Overall Length (Open): 8", Closed Length: 4.6", Fixed Belt Clip

Sometimes a simple, honest knife with a SOG Sharp blade is just the trick. The Aegis FLK brings just that, a no-nonsense all-metal construction frame-lock featuring a kick deployment built on the proven SOG Aegis platform. Aegis FLK is the perfect entry-level knife built to last. Featuring durable, all-metal construction, deep-carry pocket clip, and a kick for smooth and fast opening. Item 14-41-02-42

Also known as: 729857009102, 14-41-02-42, SOG14410242

Specifications

Type: Folding Knife
Type: Folding Knife