Keytron Keychain Folder

Item #: 0494872

Cat #: KT1001CP

UPC: 729857007993

$ 27.00 EA
Company wide:
49 in stock
Documents & Guides
Keytron Keychain Folding Knife, Overall Length (Open): 5.3", Closed Length: 3.5", Blade Length: 1.8", Material: Stainless Steel, Built In Key Ring and Bottle Opener

Overview

Keytron Keychain Folding Knife, Overall Length (Open): 5.3", Closed Length: 3.5", Blade Length: 1.8", Material: Stainless Steel, Built In Key Ring and Bottle Opener

Do You Need A Folder On The Go? The Keytron Is A Folder That Fits Right In With Everything On Your Keyring! This Manual Folder Features A 1.8-Inch Blade On A Slim, Lightweight Handle. It Also Comes With A Bottle Opener And Has Its Own Keyring That Opens With A Simple Latch. With The Keytron, You'Ll Have A Knife As Handy As Your Car Keys.

Also known as: 729857007993, KT1001CP, SOGKT1001CP

Specifications

Type: Folding Knife
Material: Stainless Steel
Type: Folding Knife
Material: Stainless Steel