Trenching Shovel

Item #: 0120135

Cat #: F08N

UPC: 729857993296

$ 33.30 EA
Company wide:
61 in stock
Documents & Guides
Trenching Shovel, Overall Length: 18.25", Weight: 24.50oz

Overview

Trenching Shovel, Overall Length: 18.25", Weight: 24.50oz
Also known as: 729857993296, F08N, SOGF08N

Specifications

Type: Shovel, Trench Shovel
Length: 18 1/4 in
Type: Shovel, Trench Shovel
Length: 18 1/4 in