Folding Knife, 3.4" Partially Serrated Blade

Item #: 0120064

Cat #: FF25-CP

UPC: 729857996631

$ 63.00 EA
Company wide:
45 in stock
Documents & Guides
Folding Knife, Lockback, Clip Point, Partially Serrated Blade, Overall Length: 8.20 In, Blade Length: 3.4 In

Overview

Folding Knife, Lockback, Clip Point, Partially Serrated Blade, Overall Length: 8.20 In, Blade Length: 3.4 In
Also known as: 729857996631, FF25-CP, SOGFF25CP

Specifications

Type: Lockback Knife
Color: Black
Length: 3.4 in
Type: Lockback Knife
Length: 3.4 in
Color: Black