SOG Kukri Machete

Item #: 0106806

Cat #: MC11N

UPC: 729857000482

$ 45.00 EA
Company wide:
34 in stock
Documents & Guides
SOG Kukri Machete, Overall Length: 18", Blade Length: 12", Finish: Hardcased Black.

Overview

SOG Kukri Machete, Overall Length: 18", Blade Length: 12", Finish: Hardcased Black.
Also known as: 729857000482, MC11N, SOGMC11N

Specifications

Type: Utility Knife
Color: Black
Length: 18 in
Type: Utility Knife
Length: 18 in
Color: Black