Search results
372 Items found
Nova Flex LED
NF-WC-D
Item #: 0173276
CAT #: NF-WC-D
UPC:
Price good while supplies last
Company wide:
Nova Flex LED
NOV NF-PS-UNV60W-24V UNIVERSAL 60 WATT 24 VOLT DIM MABLE UL CLASS 2 LISTED POW ER SUPPLY WITH JBOX - 100-27 7V
Item #: 2019730
CAT #: NFPSUNV60W24V
UPC:
Company wide:
Nova Flex LED
NOVNFPROO12024V3225K NOVAFLEX
Item #: 0945504
CAT #: NF-PRO-O-120-24V-3225K
UPC:
Company wide:
Nova Flex LED
NOV NF-PRO-O-120-24V-3225K 24 VOLT 120 SERIES IP65 LED TAPE LIGHT
Item #: 0511292
CAT #: NF-PRO-O-120-24V-3225K
UPC:
Company wide:
Nova Flex LED
NF-PRO-O-120-24V-3000K
Item #: 0967979
CAT #: NF-PRO-O-120-24V-3000K
UPC:
Company wide:
Nova Flex LED
NF-PRO-O-120-12V-2700K
Item #: 1191355
CAT #: NFPROO12012V2700K
UPC:
Company wide:
Nova Flex LED
NF-PRO-O-120-12V-4100K
Item #: 1165395
CAT #: NF-PRO-O-120-12V-4100K
UPC:
Company wide:
Nova Flex LED
Flexible LED Ribbon Lighting
Item #: 0183067
CAT #: WW-O-120-12V-2700K
UPC:
Company wide:
Nova Flex LED
NF-WC-D
LED Wireless Static Dimmer/Remote Control, 12-24V DC, Power Capacity: 216W, Remote Distance: 98 Ft.
Item #: 0173276
CAT #: NF-WC-D
UPC:
Category:
Wireless Dimmers & Switches
Price good while supplies last
Company wide:
Nova Flex LED
NOV NF-PS-UNV60W-24V UNIVERSAL 60 WATT 24 VOLT DIM MABLE UL CLASS 2 LISTED POW ER SUPPLY WITH JBOX - 100-27 7V
NOV NF-PS-UNV60W-24V
UNIVERSAL 60 WATT 24 VOLT DIM MABLE UL CLASS 2 LISTED POW ER SUPPLY WITH JBOX - 100-27 7V
Item #: 2019730
CAT #: NFPSUNV60W24V
UPC:
Company wide:
Nova Flex LED
NOVNFPROO12024V3225K NOVAFLEX
NOVNFPROO12024V3225K NOVAFLEX
Item #: 0945504
CAT #: NF-PRO-O-120-24V-3225K
UPC:
Company wide:
Nova Flex LED
NOVAFLEX NF-PS-UNV-96W-24V
NOVAFLEX NF-PS-UNV-96W-24V
Item #: 2256828
CAT #: NFPSUNV96W24V
UPC:
Company wide:
Nova Flex LED
NOVAFLEX SMD-SLC-W15 10-DRY
NOVAFLEX SMD-SLC-W15 10-DRY
Item #: 2245693
CAT #: SMDSLCW1510DRY
UPC:
Company wide:
Nova Flex LED
NOV NF-PS-UNV-30W-24V
NOV NF-PS-UNV-30W-24V
Item #: 2090700
CAT #: NFPSUNV30W24V
UPC:
Company wide:
Nova Flex LED
NOV NF-PRO-O-120-24V-3225K 24 VOLT 120 SERIES IP65 LED TAPE LIGHT
NOV NF-PRO-O-120-24V-3225K
24 VOLT 120 SERIES IP65 LED TAPE LIGHT
Item #: 0511292
CAT #: NF-PRO-O-120-24V-3225K
UPC:
Company wide:
Nova Flex LED
NOVAFLEX NF-CH-1707-2M-SL
NOVAFLEX NF-CH-1707-2M-SL
Item #: 2304641
CAT #: NFCH17072MSL
UPC:
Company wide:
Nova Flex LED
NF-PRO-O-120-24V-3000K
NF-PRO-O-120-24V-3000K
Item #: 0967979
CAT #: NF-PRO-O-120-24V-3000K
UPC:
Company wide:
Nova Flex LED
NF-EZFLEX-15RGBW (15 Ft. Kit)
EZ FLEX 15 Ft. LED Ribbon Lighting Kit, Includes: (x3) 63.25” Strips Of LED Ribbon With 10’ Lead To Female Quick Connects On Each End, Dynamic Control Of Red, Green, Blue, & White Spectrum, 3500K, Splitter - 8Y, 60W, 24V Power Supply, In-line Dimmer, Additional Supplies (Not Required For Assembly): Female Quick Connect To Hardwire Adapters & Clips, No Soldering Required
Item #: 1425282
CAT #: NF-EZ-15RGBW
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-PRO-O-120-12V-2700K
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 214, Color Temperature: 2700K, 0-10V Dimming, Rated Life: 50,000 Hours
Item #: 1191355
CAT #: NFPROO12012V2700K
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-PRO-O-120-12V-4100K
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 212, Color Temperature: 4100K, 0-10V Dimming, Rated Life: 50,000 Hours
Item #: 1165395
CAT #: NF-PRO-O-120-12V-4100K
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-C-M-1FT
Hardwire To Male Quick Connect Adapter, 1' Cable, For Use With Nova Flex Pro Series, Design Series, & Static Color Series
Item #: 1143361
CAT #: NF-C-M-1FT
UPC:
Category:
Wiring Device Adapters
Company wide:
Nova Flex LED
NF-C-Y
Y Cable, 2 Male/1 Female, Length: 20.75", For Use With NOVA LED Pro Series, Design Series, and Static Color Series Models
Item #: 0104745
CAT #: NF-C-Y
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-C-MF-10FT
Female To Male Quick Connect Extension, 10' Cable, For Use With Nova Flex Pro Series, Design Series, & Static Color Series
Item #: 0180198
CAT #: NF-C-MF-10FT
UPC:
Category:
Wiring Device Adapters
Company wide:
Nova Flex LED
Flexible LED Ribbon Lighting
Flexible LED Ribbon Lighting, 12 VDC, CRI: 80, 2700K
Item #: 0183067
CAT #: WW-O-120-12V-2700K
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-CLIPS-S
Ribbon Lighting Support Clips, Soft Clips, Provide Extra Support For Projects Without Channels, Only Soft Clips Work With 240 & RGB Series, Clips Add 0.125” To Height Of Lights ***Qty. 1= Bag Of 20 Clips***
Item #: 0123294
CAT #: NF-CLIPS-S
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-PS-60W-12V-TT
60 Watt Table Top Power Supply, Input Current: 0.5A Max, Input Voltage: 100 - 240 VAC, Max Load: 60W, Length: 4.49” (114mm), Width: 1.97” (50mm), Height: 1.18” (30mm)
Item #: 0089309
CAT #: NFPS60W12VTT
UPC:
Category:
12 VDC Plug-In Transformers
Company wide:
Nova Flex LED
NF-PRO-O-120-12V-3000K
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 210, Color Temperature: 3000K, 0-10V Dimming, Rated Life: 50,000 Hours
Item #: 0576113
CAT #: NFPROO12012V300
UPC:
Category:
Tape LED Lighting
Company wide:
Nova Flex LED
NF-PS-60W-24V-HW
LED Hardwire Driver, 60W, 24V Output, 5A Output Current, Length: 6.40” (162.5mm), Width: 1.67” (42.4mm), Height: 1.26” (32.0mm), Dimmable With In-Line Dimmers & 0-10V Dimming Modules
Item #: 0116914
CAT #: NF-PS-60W-24V-HW
UPC:
Category:
LED Driver Power Supplies
Company wide:
Nova Flex LED
NF-C-4-Y
Y Cable, 4 Male/1 Female, Length: 15.75", For Use With NOVA LED Pro Series, Design Series, and Static Color Series Models
Item #: 1425281
CAT #: NF-C-4-Y Y-CABLE
UPC:
Category:
Locking Y / W Extension Cord Adapters
Company wide:
Nova Flex LED
NF-C-M/HW
Male Quick Connect To Hardwire Adapter, For Use With Nova Flex Pro Series, Design Series, and Static Color Series
Item #: 0124148
CAT #: NFCMHW
UPC:
Category:
Wiring Device Adapters
Company wide:
Nova Flex LED
NF-C-M-10FT
Hardwire To Male Quick Connect Adapter, 10' Cable, For Use With Nova Flex Pro Series, Design Series, & Static Color Series
Item #: 0014857
CAT #: NFCM10FT
UPC:
Category:
Wiring Device Adapters
Company wide:
Nova Flex LED
NF-C-MF-6FT
Female To Male Quick Connect Extension, 6' Cable, For Use With Nova Flex Pro Series, Design Series, & Static Color Series
Item #: 0164127
CAT #: NF-C-MF-6FT
UPC:
Category:
Wiring Device Adapters
Company wide:
372 Items found