NF-PRO-O-120-12V-2700K

Item #: 1191355

Cat #: NF­PRO­O­120­12V­2700K

UPC:

Company wide:
0 in stock
Documents & Guides
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 214, Color Temperature: 2700K, 0-10V Dimming, Rated Life: 50,000 Hours

Overview

16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 214, Color Temperature: 2700K, 0-10V Dimming, Rated Life: 50,000 Hours
Also known as: NF­PRO­O­120­12V­2700K, NOVNFPROO12012V270

Specifications

Volts DC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts DC: 12
Light Technology: LED
Color Temperature: 2700 (Warm White)
Dimmable: Yes