NF-PRO-O-120-12V-4100K

Item #: 1165395

Cat #: NF-PRO-O-120-12V-4100K

UPC:

Company wide:
0 in stock
Documents & Guides
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 212, Color Temperature: 4100K, 0-10V Dimming, Rated Life: 50,000 Hours

Overview

16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 212, Color Temperature: 4100K, 0-10V Dimming, Rated Life: 50,000 Hours
Also known as: NF-PRO-O-120-12V-4100K, NOVNFPROO12012V410

Specifications

Volts DC: 12
Light Technology: LED
Dimmable: Yes
Volts DC: 12
Dimmable: Yes
Light Technology: LED