NF-PRO-O-120-12V-3000K

Item #: 0576113

Cat #: NFPROO12012V300

UPC:

Company wide:
0 in stock
Documents & Guides
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 210, Color Temperature: 3000K, 0-10V Dimming, Rated Life: 50,000 Hours

Overview

16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 210, Color Temperature: 3000K, 0-10V Dimming, Rated Life: 50,000 Hours
Also known as: NFPROO12012V300, NOVNFPROO12012V300

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 12
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED
Volts DC: 12
Dimmable: Yes