NF-EZFLEX-15RGBW (15 Ft. Kit)

Item #: 1425282

Cat #: NF-EZ-15RGBW

UPC:

Company wide:
0 in stock
Documents & Guides
EZ FLEX 15 Ft. LED Ribbon Lighting Kit, Includes: (x3) 63.25” Strips Of LED Ribbon With 10’ Lead To Female Quick Connects On Each End, Dynamic Control Of Red, Green, Blue, & White Spectrum, 3500K, Splitter - 8Y, 60W, 24V Power Supply, In-line Dimmer, Additional Supplies (Not Required For Assembly): Female Quick Connect To Hardwire Adapters & Clips, No Soldering Required

Overview

EZ FLEX 15 Ft. LED Ribbon Lighting Kit, Includes: (x3) 63.25” Strips Of LED Ribbon With 10’ Lead To Female Quick Connects On Each End, Dynamic Control Of Red, Green, Blue, & White Spectrum, 3500K, Splitter - 8Y, 60W, 24V Power Supply, In-line Dimmer, Additional Supplies (Not Required For Assembly): Female Quick Connect To Hardwire Adapters & Clips, No Soldering Required
Also known as: NF-EZ-15RGBW, NOVNFEZFLEX15RGBW

Specifications

Wattage: 60
Length: 15 ft
Light Technology: LED
Wattage: 60
Light Technology: LED
Length: 15 ft