Flexible LED Ribbon Lighting

Item #: 0183067

Cat #: WW-O-120-12V-2700K

UPC:

Company wide:
0 in stock
Documents & Guides
Flexible LED Ribbon Lighting, 12 VDC, CRI: 80, 2700K

Overview

Flexible LED Ribbon Lighting, 12 VDC, CRI: 80, 2700K
Also known as: WW-O-120-12V-2700K, NOVWWO12012V2700K

Specifications

Volts DC: 12
Color Temperature: 2400 (Warm White)
Light Technology: LED
Volts DC: 12
Light Technology: LED
Color Temperature: 2400 (Warm White)