NF-PS-60W-24V-HW

Item #: 0116914

Cat #: NF-PS-60W-24V-HW

UPC:

Company wide:
0 in stock
Documents & Guides
LED Hardwire Driver, 60W, 24V Output, 5A Output Current, Length: 6.40” (162.5mm), Width: 1.67” (42.4mm), Height: 1.26” (32.0mm), Dimmable With In-Line Dimmers & 0-10V Dimming Modules

Overview

LED Hardwire Driver, 60W, 24V Output, 5A Output Current, Length: 6.40” (162.5mm), Width: 1.67” (42.4mm), Height: 1.26” (32.0mm), Dimmable With In-Line Dimmers & 0-10V Dimming Modules
Also known as: NF-PS-60W-24V-HW, NOVNFPS60W24VHW

Specifications

Wattage: 60
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 60
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes