Search results

10,000 Found
Crouse-Hinds

Conduit Hub, 2", Insulated, Zinc Die Cast

Item #: 0043773
CAT #: ST 6
UPC: 784731100085
Company wide:
Crouse-Hinds

Conduit Hub, 1", Insulated, Zinc Die Cast

Item #: 0043767
CAT #: ST 3
UPC: 784731100054
Company wide:
Crouse-Hinds

Conduit Hub, 3/4", Insulated, Zinc Die Cast

Item #: 0043765
CAT #: ST 2
UPC: 784731100047
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 3/4", Material: Aluminum

Item #: 0043784
CAT #: STA 2
UPC: 784731100160
Company wide:
Crouse-Hinds

Cord Grip, 5-Hole, 3/4"

Item #: 0902441
CAT #: NCGS25
UPC: 662277038942
Company wide:
Crouse-Hinds

Conduit Hub, 1/2", Insulated, Zinc Die Cast

Item #: 0043759
CAT #: ST 1
UPC: 784731100030
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 1-1/4"

Item #: 0043769
CAT #: ST 4
UPC: 784731100061
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 3"

Item #: 0043777
CAT #: ST 8
UPC: 784731100108
Company wide:
Crouse-Hinds

Conduit Hub, 1-1/2", Insulated, Zinc Die Cast

Item #: 0043771
CAT #: ST 5
UPC: 784731100078
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1", Material: Aluminum

Item #: 0043785
CAT #: STA 3
UPC: 784731100177
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 2-1/2"

Item #: 0043775
CAT #: ST 7
UPC: 784731100092
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 2", Material: Aluminum

Item #: 0043788
CAT #: STA 6
UPC: 784731100207
Company wide:
Crouse-Hinds

1" 9 hole cord grip

Item #: 0878840
CAT #: NCGS39
UPC: 662277036740
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1-1/2", Material: Aluminum

Item #: 0043787
CAT #: STA 5
UPC: 784731100191
Company wide:
Crouse-Hinds

3/4 IN Type LB Form 7 Threaded Rigid Outlet Body

Item #: 0016976
CAT #: LB27
UPC: 782274513300
Company wide:
Crouse-Hinds

Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am

Item #: 0749022
CAT #: STL8
UPC: 782274614250
Company wide:
Crouse-Hinds

NCGS Solar Cord Grip, 1" Diameter, 5 Conductor, Non-Metallic

Item #: 0902447
CAT #: NCGS357
UPC: 662277054553
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 4"

Item #: 0043761
CAT #: ST 10
UPC: 784731100122
Company wide:
Crouse-Hinds

Condulet Solid Conduit Body Gasket, 3/4 IN Hub, Use With Form 7 Rig

Item #: 0016873
CAT #: GASK572
UPC: 782274435305
Company wide:
Crouse-Hinds

Grounding Conduit Hub, Zinc, 2"

Item #: 0043812
CAT #: STG 6
UPC: 784731100986
Company wide:
Crouse-Hinds

Cord Connector, Straight, Male,1/2", Steel

Item #: 0082650
CAT #: CGB193
UPC: 782274131009
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1/2", Material: Aluminum

Item #: 0043781
CAT #: STA 1
UPC: 784731100153
Company wide:
Crouse-Hinds

3/4 IN Type T Form 7 Conduit Outlet

Item #: 0082855
CAT #: T27
UPC: 782274626505
Company wide:
Crouse-Hinds

1 IN Type LB Form 7 Threaded Rigid Outlet Body

Item #: 0016978
CAT #: LB37
UPC: 782274513904
Company wide:
Crouse-Hinds

Conduit Hub, 2", Insulated, Zinc Die Cast

Conduit Hub, Die Cast Zinc, 2 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043773
CAT #: ST 6
UPC: 784731100085
Company wide:
Crouse-Hinds

Conduit Hub, 1", Insulated, Zinc Die Cast

Conduit Hub, Die Cast Zinc, 1 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043767
CAT #: ST 3
UPC: 784731100054
Company wide:
Crouse-Hinds

Conduit Hub, 3/4", Insulated, Zinc Die Cast

Conduit Hub, Die Cast Zinc, 3/4", Threaded for Rigid & IMC, Insulated Throat
Item #: 0043765
CAT #: ST 2
UPC: 784731100047
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 3/4", Material: Aluminum

Conduit Hub, Insulated, Size: 3/4", Material: Aluminum.
Item #: 0043784
CAT #: STA 2
UPC: 784731100160
Company wide:
Crouse-Hinds

Cord Grip, 5-Hole, 3/4"

Non-Metallic Cord Grip, Diameter: 3/4", Number of Holes: 5, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.
Item #: 0902441
CAT #: NCGS25
UPC: 662277038942
Company wide:
Crouse-Hinds

Conduit Hub, 1/2", Insulated, Zinc Die Cast

Conduit Hub, Die Cast Zinc, 1/2 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043759
CAT #: ST 1
UPC: 784731100030
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 1-1/4"

Conduit Hub, Die Cast Zinc, 1-1/4 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043769
CAT #: ST 4
UPC: 784731100061
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 3"

Conduit Hub, Die Cast Zinc, 3 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043777
CAT #: ST 8
UPC: 784731100108
Company wide:
Crouse-Hinds

Conduit Hub, 1-1/2", Insulated, Zinc Die Cast

Conduit Hub, Die Cast Zinc, 1-1/2 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043771
CAT #: ST 5
UPC: 784731100078
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1", Material: Aluminum

Conduit Hub, Insulated, Size: 1", Material: Aluminum.
Item #: 0043785
CAT #: STA 3
UPC: 784731100177
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 2-1/2"

Conduit Hub, Die Cast Zinc, 2-1/2 Inch, Threaded for Rigid & IMC, Insulated Throat
Item #: 0043775
CAT #: ST 7
UPC: 784731100092
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 2", Material: Aluminum

Conduit Hub, Insulated, Size: 2", Material: Aluminum.
Item #: 0043788
CAT #: STA 6
UPC: 784731100207
Company wide:
Crouse-Hinds

1" 9 hole cord grip

Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 9, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.
Item #: 0878840
CAT #: NCGS39
UPC: 662277036740
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1-1/2", Material: Aluminum

Conduit Hub, Insulated, Size: 1-1/2", Material: Aluminum.
Item #: 0043787
CAT #: STA 5
UPC: 784731100191
Company wide:
Crouse-Hinds

3/4 IN Type LB Form 7 Threaded Rigid Outlet Body

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LB shape, 3/4"
Item #: 0016976
CAT #: LB27
UPC: 782274513300
Company wide:
Crouse-Hinds

Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am

Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Amber, 0.89
Item #: 0749022
CAT #: STL8
UPC: 782274614250
Company wide:
Crouse-Hinds

NCGS Solar Cord Grip, 1" Diameter, 5 Conductor, Non-Metallic

Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 5, Hole Diameters: 7mm. For use with 10 & 12 AWG 1000V PV Cable.
Item #: 0902447
CAT #: NCGS357
UPC: 662277054553
Company wide:
Crouse-Hinds

Conduit Hub, Die Cast Zinc, 4"

Conduit Hub, Die Cast Zinc, 4", Threaded for Rigid & IMC, Insulated Throat
Item #: 0043761
CAT #: ST 10
UPC: 784731100122
Company wide:
Crouse-Hinds

Condulet Solid Conduit Body Gasket, 3/4 IN Hub, Use With Form 7 Rig

Condulet Solid Conduit Body Gasket, 3/4 IN Hub, Use With Form 7 Rigid Conduit, Neoprene, Black
Item #: 0016873
CAT #: GASK572
UPC: 782274435305
Company wide:
Crouse-Hinds

Grounding Conduit Hub, Zinc, 2"

Grounding Hub, 2 Inch, Insulated, Gasketed, Material: Zinc, NEMA 2/3/3R/4/4X/12, For Use With Rigid/IMC Conduit
Item #: 0043812
CAT #: STG 6
UPC: 784731100986
Company wide:
Crouse-Hinds

Cord Connector, Straight, Male,1/2", Steel

Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.250 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.
Item #: 0082650
CAT #: CGB193
UPC: 782274131009
Company wide:
Crouse-Hinds

Conduit Hub, Insulated, Size: 1/2", Material: Aluminum

Conduit Hub, Insulated, Size: 1/2", Material: Aluminum.
Item #: 0043781
CAT #: STA 1
UPC: 784731100153
Company wide:
Crouse-Hinds

3/4 IN Type T Form 7 Conduit Outlet

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, T shape, 3/4"
Item #: 0082855
CAT #: T27
UPC: 782274626505
Company wide:
Crouse-Hinds

1 IN Type LB Form 7 Threaded Rigid Outlet Body

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LB shape, 1"
Item #: 0016978
CAT #: LB37
UPC: 782274513904
Company wide:
Over 10,000 Items found