Conduit Hub, 2", Insulated, Zinc Die Cast

Item #: 0043773

Cat #: ST 6

UPC: 784731100085

$ 20.01 EA
Company wide:
296 in stock
Documents & Guides
Conduit Hub, Die Cast Zinc, 2 Inch, Threaded for Rigid & IMC, Insulated Throat

Overview

Conduit Hub, Die Cast Zinc, 2 Inch, Threaded for Rigid & IMC, Insulated Throat

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100085, ST 6, CROST6, Meyer's hub

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in