Cord Connector, Straight, Male,1/2", Steel

Item #: 0082650

Cat #: CGB193

UPC: 782274131009

$ 23.81 EA
Company wide:
106 in stock
Documents & Guides
Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.250 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

Overview

Trade Size: 1/2 Inch, Straight Male Cord Grip, NPT, Cord Range: 0.250 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing.

Eaton's Crouse-Hinds series is designed to the highest standard of safety and productivity to keep people safe and plants running reliably. The more demanding the environment, the likelier you are to find Eaton products at the center of operations.

Also known as: 782274131009, CGB193, CROCGB193

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Steel