Conduit Hub, Die Cast Zinc, 3"

Item #: 0043777

Cat #: ST 8

UPC: 784731100108

$ 53.94 EA
Company wide:
185 in stock
Documents & Guides
Conduit Hub, Die Cast Zinc, 3 Inch, Threaded for Rigid & IMC, Insulated Throat

Overview

Conduit Hub, Die Cast Zinc, 3 Inch, Threaded for Rigid & IMC, Insulated Throat

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100108, ST 8, CROST8

Specifications

Hub Diameter: 3 in
Hub Diameter: 3 in