1" 9 hole cord grip

Item #: 0878840

Cat #: NCGS39

UPC: 662277036740

$ 20.68 EA
Company wide:
286 in stock
Documents & Guides
Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 9, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.

Overview

Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 9, Hole Diameters: 5mm. For use with 10 & 12 AWG USE-2.

Nylon solar cord grip is 1 inch and has (9) 5mm holes. Cord grip has skinned over glands and is used with 12 to 10 AWG USE-2 cable.

Also known as: 662277036740, NCGS39, CRONCGS39, black beauties

Specifications

Size: 1 in
Diameter: 1 in
Size: 1 in
Diameter: 1 in