Conduit Hub, Insulated, Size: 1", Material: Aluminum

Item #: 0043785

Cat #: STA 3

UPC: 784731100177

$ 13.03 EA
Company wide:
324 in stock
Documents & Guides
Conduit Hub, Insulated, Size: 1", Material: Aluminum.

Overview

Conduit Hub, Insulated, Size: 1", Material: Aluminum.

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100177, STA 3, CROSTA3

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in