Grounding Conduit Hub, Zinc, 2"

Item #: 0043812

Cat #: STG 6

UPC: 784731100986

$ 21.27 EA
Company wide:
13 in stock
Documents & Guides
Grounding Hub, 2 Inch, Insulated, Gasketed, Material: Zinc, NEMA 2/3/3R/4/4X/12, For Use With Rigid/IMC Conduit

Overview

Grounding Hub, 2 Inch, Insulated, Gasketed, Material: Zinc, NEMA 2/3/3R/4/4X/12, For Use With Rigid/IMC Conduit

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100986, STG 6, CROSTG6

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in