Search results
44 Found
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 4"W x 4-1/2"H
Item #: 0065197
CAT #: B-4
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 6"W x 4-1/2"H
Item #: 0004270
CAT #: B-6
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 4"W x 4-1/2"H
Item #: 0004264
CAT #: B-16
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 6"W x 4-1/2"H
Item #: 0004265
CAT #: B-18
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 2"W x 4-1/2"H
Item #: 0004271
CAT #: B-2
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 2"W x 4-1/2"H
Item #: 0004266
CAT #: B-19
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 12"W x 6-1/2"H
Item #: 0004272
CAT #: B-34
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 8"W x 4-1/2"H
Item #: 0004267
CAT #: B-20
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 6"W x 6"H
Item #: 0004274
CAT #: B-43
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 6"W x 4-1/2"H
Item #: 0443998
CAT #: B-14
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 4"W x 4-1/2"H
Item #: 0004263
CAT #: B-13
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 8"W x 6"H
Item #: 0004275
CAT #: B-44
UPC:
Company wide:
Discontinued
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 4"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 12" x 4" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.18 lbs.
Item #: 0065197
CAT #: B-4
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 6"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 12" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.21 lbs.
Item #: 0004270
CAT #: B-6
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 4"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 18" x 4" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.24 lbs.
Item #: 0004264
CAT #: B-16
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 6"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 18" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.28 lbs.
Item #: 0004265
CAT #: B-18
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 12"L x 2"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 12" x 2" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.12 lbs.
Item #: 0004271
CAT #: B-2
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 2"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 18" x 2" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.17 lbs.
Item #: 0004266
CAT #: B-19
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 12"W x 6-1/2"H
Self-Locking Bin Box. L x W x H: 24" x 12" x 6-1/2". Package Quantity: 50. Weight Per Unit: 0.70 lbs.
Item #: 0004272
CAT #: B-34
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 18"L x 8"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 18" x 8" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.33 lbs.
Item #: 0004267
CAT #: B-20
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 6"W x 6"H
Self-Locking Bin Box. L x W x H: 24" x 6" x 6". Package Quantity: 50. Weight Per Unit: 0.47 lbs.
Item #: 0004274
CAT #: B-43
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 6"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 24" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.34 lbs.
Item #: 0443998
CAT #: B-14
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 4"W x 4-1/2"H
Self-Locking Bin Box. L x W x H: 24" x 4" x 4-1/2". Package Quantity: 50. Weight Per Unit : 0.29 lbs.
Item #: 0004263
CAT #: B-13
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box - Dimensions: 24"L x 8"W x 6"H
Self-Locking Bin Box. L x W x H: 24" x 8" x 6". Package Quantity: 50. Weight Per Unit: 0.54 lbs.
Item #: 0004275
CAT #: B-44
UPC:
Category:
Warehouse Bin Boxes
Company wide:
Discontinued
BIN-Box
BIN BOX 24 X 19.375 X 9
BIN BOX 24 X 19.375 X 9
Item #: 2245994
CAT #: BIN BOX 24 X 19.375 X 9
UPC:
Company wide:
BIN-Box
BIN BOX 24 X 34.75 X 9
BIN BOX 24 X 34.75 X 9
Item #: 2245996
CAT #: BIN BOX 24 X 34.75 X 9
UPC:
Company wide:
BIN-Box
BIN-BOX B-2412 24X12X4-1/2
BIN-BOX B-2412 24X12X4-1/2
Item #: 2262744
CAT #: B-2412
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box, White, 9 x 4 x 4-1/2
BIN-BOX B-32 Self-Locking Bin Box, White, 9 x 4 x 4-1/2
Item #: 0803778
CAT #: B32
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
Self-Locking Bin Box
Self-Locking Bin Box. Double Box. L x W x H: 21" x 12" x 7".
Item #: 0545955
CAT #: CUSTOM
UPC:
Category:
Warehouse Bin Boxes
Company wide:
BIN-Box
BIN TW44 20X20X18
BIN TW44 20X20X18
Item #: 0714310
CAT #: TW44 CF RAFFLE
UPC:
Company wide:
BIN-Box
Self-Locking Bin Box, White, 9 x 6 x 4-1/2
BIN-BOX B-31 Self-Locking Bin Box, White, 9 x 6 x 4-1/2
Item #: 0803780
CAT #: B33
UPC:
Company wide:
BIN-Box
BIN B-5 BB45 12X6X4
BIN B-5 BB45 12X6X4
Item #: 0912701
CAT #: B5
UPC: 078477531235
Company wide:
BIN-Box
BIN 10 7/8X19 3/8X6 3/4
BIN 10 7/8X19 3/8X6 3/4
Item #: 0183873
CAT #: BIN101906
UPC:
Company wide:
BIN-Box
BIN-BOX BB-19 18X10X41/2
BIN-BOX BB-19 18X10X41/2
Item #: 0896373
CAT #: BB-19
UPC:
Company wide:
44 Items found