Self-Locking Bin Box - Dimensions: 24"L x 12"W x 6-1/2"H

Item #: 0004272

Cat #: B-34

UPC:

$ 6.38 EA
Company wide:
252 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 24" x 12" x 6-1/2". Package Quantity: 50. Weight Per Unit: 0.70 lbs.

Overview

Self-Locking Bin Box. L x W x H: 24" x 12" x 6-1/2". Package Quantity: 50. Weight Per Unit: 0.70 lbs.
Also known as: B-34, BINB34

Specifications

Type: Bin Box
Width: 12 in
Height: 6 1/2 in
Length: 24 in
Type: Bin Box
Height: 6 1/2 in
Width: 12 in
Length: 24 in