Self-Locking Bin Box - Dimensions: 18"L x 6"W x 4-1/2"H

Item #: 0004265

Cat #: B-18

UPC:

$ 1.59 EA
Company wide:
1,796 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 18" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.28 lbs.

Overview

Self-Locking Bin Box. L x W x H: 18" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.28 lbs.
Also known as: B-18, BINB18

Specifications

Type: Bin Box
Height: 4 1/2 in
Length: 18 in
Width: 6 in
Type: Bin Box
Length: 18 in
Height: 4 1/2 in
Width: 6 in