Self-Locking Bin Box - Dimensions: 24"L x 4"W x 4-1/2"H

Item #: 0004263

Cat #: B-13

UPC:

$ 1.93 EA
Company wide:
407 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 24" x 4" x 4-1/2". Package Quantity: 50. Weight Per Unit : 0.29 lbs.

Overview

Self-Locking Bin Box. L x W x H: 24" x 4" x 4-1/2". Package Quantity: 50. Weight Per Unit : 0.29 lbs.
Also known as: B-13, BINB13

Specifications

Type: Bin Box
Height: 4 1/2 in
Width: 4 in
Length: 24 in
Type: Bin Box
Width: 4 in
Height: 4 1/2 in
Length: 24 in