Self-Locking Bin Box - Dimensions: 24"L x 6"W x 4-1/2"H

Item #: 0443998

Cat #: B-14

UPC:

$ 1.61 EA
Company wide:
371 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 24" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.34 lbs.

Overview

Self-Locking Bin Box. L x W x H: 24" x 6" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.34 lbs.
Also known as: B-14, BINB14

Specifications

Type: Bin Box
Height: 4 1/2 in
Length: 24 in
Width: 6 in
Type: Bin Box
Length: 24 in
Height: 4 1/2 in
Width: 6 in