Self-Locking Bin Box - Dimensions: 24"L x 8"W x 6"H

Item #: 0004275

Cat #: B-44

UPC:

$ 3.93 EA
Company wide:
31 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 24" x 8" x 6". Package Quantity: 50. Weight Per Unit: 0.54 lbs.

Overview

Self-Locking Bin Box. L x W x H: 24" x 8" x 6". Package Quantity: 50. Weight Per Unit: 0.54 lbs.
Also known as: B-44, BINB44

Specifications

Type: Bin Box
Width: 8 in
Height: 6 in
Length: 24 in
Type: Bin Box
Height: 6 in
Width: 8 in
Length: 24 in