Self-Locking Bin Box - Dimensions: 18"L x 8"W x 4-1/2"H

Item #: 0004267

Cat #: B-20

UPC:

$ 1.62 EA
Company wide:
914 in stock
Documents & Guides
Self-Locking Bin Box. L x W x H: 18" x 8" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.33 lbs.

Overview

Self-Locking Bin Box. L x W x H: 18" x 8" x 4-1/2". Package Quantity: 50. Weight Per Unit: 0.33 lbs.
Also known as: B-20, BINB20

Specifications

Type: Bin Box
Height: 4 1/2 in
Width: 8 in
Length: 18 in
Type: Bin Box
Width: 8 in
Height: 4 1/2 in
Length: 18 in