Search results

1,352,831 Found
Hubbell-Raco

Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray

Item #: 0295589
CAT #: 5173-0
UPC: 050169517307
Company wide:
Multiple

Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Company wide:
Eaton

Breaker, 15A, 1P, 120/240V, 10 kAIC

Item #: 0006349
CAT #: BR115
UPC: 786676362054
Company wide:
Appleton

4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel

Item #: 0518464
CAT #: 4SDEK
UPC: 687855771264
Company wide:
Multiple

1-Hole EMT Strap 3/4"

Item #: 0066488
CAT #: 34ES1H
UPC: 784564102010
Company wide:
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

Item #: 0035079
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Allied Moulded

Single Gang Electrical Box

Item #: 0489501
CAT #: P-241
UPC: 085339249030
Company wide:
Multiple

Coupling, 2" Diameter, PVC, Gray

Item #: 0069191
CAT #: 2PCP
UPC: 980060061060
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Company wide:
Leviton

Single Receptacle Wallplate, 2-Gang, 2.150 Inch Hole, Steel

Item #: 0034676
CAT #: 4934
UPC: 078477202609
Company wide:
American Fittings

2" Plastic Insulating Bushing

Item #: 0826097
CAT #: PIB200
UPC: 662364780105
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Company wide:
Multiple

1/2" Screw Connector

Item #: 0065249
CAT #: 12FDCSICN
UPC: 662277000925
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Company wide:
Hubbell-TayMac

Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear

Item #: 0108303
CAT #: MM420C
UPC: 050169917275
Company wide:
Arlington

MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast

Item #: 0401431
CAT #: 38AST
UPC: 018997000705
Company wide:
Multiple

3/4" Conduit Locknut

Item #: 0065981
CAT #: 34LN
UPC: 781002123026
Company wide:
Multiple

3/4" PVC Male Terminal Adapter.

Item #: 0069277
CAT #: 34PTA
UPC: 980060062029
Company wide:
Eaton

40A BR Plug-On Breaker, 2P, 120/240V, 10 kAIC

Item #: 0006374
CAT #: BR240
UPC: 786676363006
Company wide:
Allied Moulded

Single Gang Electrical Box

Item #: 0682667
CAT #: P-122OW
UPC: 085339249139
Company wide:
Multiple

1-Hole EMT Strap 1/2"

Item #: 0066407
CAT #: 12ES1H
UPC: 784564102003
Company wide:
Multiple

Coupling, 1" Diameter, PVC, Gray

Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Company wide:
Multiple

EMT Set Screw Coupling, Steel, 3/4 inch

Item #: 0066497
CAT #: 34ESSSCP
UPC: 784564104618
Company wide:
Hubbell-Raco

Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray

Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.
Item #: 0295589
CAT #: 5173-0
UPC: 050169517307
Company wide:
Multiple

Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.
Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Company wide:
Eaton

Breaker, 15A, 1P, 120/240V, 10 kAIC

15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006349
CAT #: BR115
UPC: 786676362054
Company wide:
Appleton

4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel

4 Inch Square Box, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 30.300 Cubic Inches, Steel
Item #: 0518464
CAT #: 4SDEK
UPC: 687855771264
Company wide:
Multiple

1-Hole EMT Strap 3/4"

3/4" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.
Item #: 0066488
CAT #: 34ES1H
UPC: 784564102010
Company wide:
Leviton

Single-Pole Decora Switch, 15A, 120/277V, Residential, White

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 0035079
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0489501
CAT #: P-241
UPC: 085339249030
Company wide:
Multiple

Coupling, 2" Diameter, PVC, Gray

Coupling, 2 Inch Diameter, PVC, Gray
Item #: 0069191
CAT #: 2PCP
UPC: 980060061060
Category: PVC Couplings
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Company wide:
Leviton

Single Receptacle Wallplate, 2-Gang, 2.150 Inch Hole, Steel

Single Device Receptacle Wallplate, 2-Gang, (1) 2.150 Inch Hole, Standard Size, Material: Steel, Flush Mount, Color/Finish: Aluminum
Item #: 0034676
CAT #: 4934
UPC: 078477202609
Company wide:
American Fittings

2" Plastic Insulating Bushing

2" Plastic Insulating Bushing
Item #: 0826097
CAT #: PIB200
UPC: 662364780105
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 Foot Reel
Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Company wide:
Multiple

1/2" Screw Connector

1/2 inch, Die Cast Screw-In Connector
Item #: 0065249
CAT #: 12FDCSICN
UPC: 662277000925
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Black, 500'

12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Company wide:
Hubbell-TayMac

Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
Item #: 0108303
CAT #: MM420C
UPC: 050169917275
Company wide:
Arlington

MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast

3/8 inch, Snap-Tite Insulated Throat Zinc Die-Cast Connector - For AC/MC Cable Range .405 to .612
Item #: 0401431
CAT #: 38AST
UPC: 018997000705
Company wide:
Multiple

3/4" Conduit Locknut

Locknut, Size: 3/4". Material: Zinc Plated Steel. Package Quantity: 100
Item #: 0065981
CAT #: 34LN
UPC: 781002123026
Company wide:
Multiple

3/4" PVC Male Terminal Adapter.

3/4" PVC Male Terminal Adapter.
Item #: 0069277
CAT #: 34PTA
UPC: 980060062029
Company wide:
Eaton

40A BR Plug-On Breaker, 2P, 120/240V, 10 kAIC

40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006374
CAT #: BR240
UPC: 786676363006
Company wide:
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0682667
CAT #: P-122OW
UPC: 085339249139
Company wide:
Multiple

1-Hole EMT Strap 1/2"

1/2" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT
Item #: 0066407
CAT #: 12ES1H
UPC: 784564102003
Company wide:
Multiple

Coupling, 1" Diameter, PVC, Gray

Coupling, 1 Inch Diameter, PVC, Gray
Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Category: PVC Couplings
Company wide:
Multiple

EMT Set Screw Coupling, Steel, 3/4 inch

EMT Set Screw Coupling, 3/4 inch, Material: Steel
Item #: 0066497
CAT #: 34ESSSCP
UPC: 784564104618
Company wide:
Over 1,352,831 Items found