Single Gang Electrical Box

Item #: 0489501

Cat #: P-241

UPC: 085339249030

$ 2.46 EA
Company wide:
60,780 in stock
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls & Ceilings

Also known as: 085339249030, P-241, ALLP241, Single Banger, single gang nail-on, Single gang, One box, allied single gang, SG NAIL ON , 1G nailer

Specifications

Color: Black
Gangs: 1
Mounting: Nail On
Depth: 3 9/16 in
Standards: California Proposition 65
Cubic Inches: 24 in³
Color: Black
Mounting: Nail On
Standards: California Proposition 65
Gangs: 1
Depth: 3 9/16 in
Cubic Inches: 24 in³