Single Gang Electrical Box

Item #: 0682667

Cat #: P-122OW

UPC: 085339249139

$ 4.64 EA
Company wide:
9,780 in stock
Documents & Guides
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Old Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339249139, P-122OW, ALLP122OW, Remo , 1g cut in, CUT-IN BOX, Old work box , rework box, 1G black remodel box

Specifications

Depth: 3 3/4 in
Mounting: Clamp, Bracket, Ears
Color: Black
Gangs: 1
Cubic Inches: 22.500 in³
Depth: 3 3/4 in
Color: Black
Cubic Inches: 22.500 in³
Mounting: Clamp, Bracket, Ears
Gangs: 1