Coupling, 1" Diameter, PVC, Gray

Item #: 0069084

Cat #: 1PCP

UPC: 980060061039

$ 0.83 EA
Company wide:
29,821 in stock
Coupling, 1 Inch Diameter, PVC, Gray

Overview

Coupling, 1 Inch Diameter, PVC, Gray

All socket fittings should be attached using Carlon solvent cement. Using Carlon fittings with Carlon non-metallic conduit insures system integrity.

Also known as: 980060061039, 1PCP

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC