• Search
  • "lb-42cg industries, llc"

"lb-42cg industries, llc"

14 Found
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Item #: 0526469
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

Duc Seal In 5 Lb Packages

Item #: 0249868
CAT #: DS185
UPC: 662381055262
Company wide:
NSI Tork

Cable Tie, Super Heavy Duty, Natural, 24", 175 lb, 100 Pack

Item #: 0251431
CAT #: 24175
UPC: 662381050106
Company wide:
NSI Tork

Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack

Item #: 0251432
CAT #: 241750
UPC: 662381050304
Company wide:
NSI Tork

Cable Tie, 18", Super Heavy-Duty, Nylon, Black

Item #: 1995061
CAT #: GRP-181750
UPC: 662381009524
Company wide:
NSI Tork

Cable Tie, 24", Super Heavy-Duty, Nylon, Black

Item #: 1995070
CAT #: GRP-241750
UPC: 662381009555
Company wide:
NSI Tork

Duct Seal In 1 Lb Package

Item #: 0249865
CAT #: DS184
UPC: 662381055255
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

NSI 418-SB Cable Tie Natural Stl Ba

Item #: 0251483
CAT #: 418-SB
UPC: 662381051431
Company wide:
NSI Tork

NSI 11400-SB Cable Tie Black Stl Ba

Item #: 0251338
CAT #: 11400-SB
UPC: 662381051561
Company wide:
NSI Tork

Cable Tie, Heavy Duty, Black, 14", 120 lb, 100 Pack

Item #: 0251364
CAT #: 141200
UPC: 662381050274
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Nsi Sl40n Stacking Lug Lb Cop
Item #: 0526469
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

Duc Seal In 5 Lb Packages

Duct Sealing Compound- 5 LB APPLICATIONS: Duct Sealing Compound is intended for sealing around electrical service entries, junction boxes and other devices where weather-proofing is critical. Will stay soft and pliable for several years and has an excellent shelf life. Will not damage wire covers, glass, wood, painted surfaces, plastics or other materials it may contact. It is chemically inert, inhibiting no chemical activity and is nontoxic. Contains no asbestos or mineral fibers and no mineral oil which can shorten the effective life of the product. Remains pliable through a wide range of temperatures and will adhere to most clean dry surfaces. UPC: 662381055262
Item #: 0249868
CAT #: DS185
UPC: 662381055262
Company wide:
NSI Tork

Cable Tie, Super Heavy Duty, Natural, 24", 175 lb, 100 Pack

Cable Tie, Super Heavy Duty, Natural, 24 Inch, 175 lb, 100 Pack
Item #: 0251431
CAT #: 24175
UPC: 662381050106
Company wide:
NSI Tork

Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack

Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack
Item #: 0251432
CAT #: 241750
UPC: 662381050304
Company wide:
NSI Tork

Cable Tie, 18", Super Heavy-Duty, Nylon, Black

Cable Tie, 18 Inch Length, Super Heavy-Duty, Nylon 6/6, 175 LB Rated Tesile Strength, UV-Black
Item #: 1995061
CAT #: GRP-181750
UPC: 662381009524
Company wide:
NSI Tork

Cable Tie, 24", Super Heavy-Duty, Nylon, Black

Cable Tie, 24 Inch Length, Super Heavy-Duty, Nylon 6/6, 175 LB Rated Tesile Strength, UV-Black
Item #: 1995070
CAT #: GRP-241750
UPC: 662381009555
Company wide:
NSI Tork

Duct Seal In 1 Lb Package

Duct Sealing Compound- 1LB APPLICATIONS: Duct Sealing Compound is intended for sealing around electrical service entries, junction boxes and other devices where weather-proofing is critical. Will stay soft and pliable for several years and has an excellent shelf life. Will not damage wire covers, glass, wood, painted surfaces, plastics or other materials it may contact. It is chemically inert, inhibiting no chemical activity and is nontoxic. Contains no asbestos or mineral fibers and no mineral oil which can shorten the effective life of the product. Remains pliable through a wide range of temperatures and will adhere to most clean dry surfaces. UPC: 662381055255
Item #: 0249865
CAT #: DS184
UPC: 662381055255
Category: Duct Seal
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

NSI 418-SB Cable Tie Natural Stl Ba

NSI 418-SB 4" 18 LB CABLE TIE
Item #: 0251483
CAT #: 418-SB
UPC: 662381051431
Company wide:
NSI Tork

NSI 11400-SB Cable Tie Black Stl Ba

NSI 11400-SB 11" 40 LB CABLE
Item #: 0251338
CAT #: 11400-SB
UPC: 662381051561
Company wide:
NSI Tork

Cable Tie, Heavy Duty, Black, 14", 120 lb, 100 Pack

Cable Tie, Heavy Duty, Black, 14 Inch, 120 Pounds, 100 Pack
Item #: 0251364
CAT #: 141200
UPC: 662381050274
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
14 Items found