NSI 11400-SB Cable Tie Black Stl Ba

Item #: 0251338

Cat #: 11400-SB

UPC: 662381051561

Company wide:
0 in stock
Documents & Guides
NSI 11400-SB 11" 40 LB CABLE

Overview

NSI 11400-SB 11" 40 LB CABLE
Also known as: 662381051561, 11400-SB, NSI11400SB

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in