6
more

Cable Tie, 24", Super Heavy-Duty, Nylon, Black
Item #: 1995070
Cat #: GRP-241750
UPC: 662381009555
$ 2.11 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, 24 Inch Length, Super Heavy-Duty, Nylon 6/6, 175 LB Rated Tesile Strength, UV-Black
Overview
Cable Tie, 24 Inch Length, Super Heavy-Duty, Nylon 6/6, 175 LB Rated Tesile Strength, UV-Black
PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.
Also known as: 662381009555, GRP-241750, NSIGRP241750
Specifications
| Color: | Black |
| Length: | 24 in |
| Material: | Nylon |
| Color: | Black |
| Material: | Nylon |
| Length: | 24 in |