NSI 418-SB Cable Tie Natural Stl Ba

Item #: 0251483

Cat #: 418-SB

UPC: 662381051431

Company wide:
0 in stock
Documents & Guides
NSI 418-SB 4" 18 LB CABLE TIE

Overview

NSI 418-SB 4" 18 LB CABLE TIE
Also known as: 662381051431, 418-SB, NSI418SB

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in