
Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack
Item #: 0251432
Cat #: 241750
UPC: 662381050304
Company wide:
0
in stock
Documents & Guides
Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack
Overview
Cable Tie, Super Heavy Duty, Black, 24", 175 lb, 100 Pack
PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.
Also known as: 662381050304, 241750, NSI241750
Specifications
| Color: | Black |
| Length: | 24 in |
| Material: | Nylon |
| Width: | 0.280 in |
| Package Type: | Bag |
| Color: | Black |
| Material: | Nylon |
| Package Type: | Bag |
| Length: | 24 in |
| Width: | 0.280 in |