Cable Tie, Heavy Duty, Black, 14", 120 lb, 100 Pack

Item #: 0251364

Cat #: 141200

UPC: 662381050274

Company wide:
0 in stock
Cable Tie, Heavy Duty, Black, 14 Inch, 120 Pounds, 100 Pack

Overview

Cable Tie, Heavy Duty, Black, 14 Inch, 120 Pounds, 100 Pack

PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.

Also known as: 662381050274, 141200, NSI141200

Specifications

Color: Black
Material: Nylon
Length: 14 in
Width: 0.280 in
Package Type: Bag
Color: Black
Length: 14 in
Package Type: Bag
Material: Nylon
Width: 0.280 in